Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100455BL
Zoro #
G0877933
UPC #
034449902090
Country of Origin
United States
Dimensions
Height
2.13
Width
0.88
Depth (In.)
0.03
Overall Width (In.)
0.88
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.13
Length
0.03
Details
Item
Delta Trinsic Screw/Button,Wall-Mount
Finish
Matte Black
Series
TrinsicĀ®
Type
Faucet
Weight
0.03 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Trinsic Screw/Button,Wall-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.