This item is Discontinued.

No Product Image Available

Delta Trinsic Set Screw and Button Black Stainless (Discontinued)

  • Mfr # RP64072KS
  • Zoro # G3082565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64072KS
Zoro #
G3082565
UPC #
034449853309
Country of Origin
China

Dimensions

Overall Height (In.)
0.75
Overall Width (In.)
0.88
Height
0.75
Width
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.88
Length
0.88

Details

Finish
Black Stainless
Item
Delta Trinsic Set Screw/Button, Black
Type
Faucet
Series
TrinsicĀ®
Weight
0.006 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Trinsic Set Screw/Button, Black

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.