This item is Discontinued.

Delta Delta Tub Spout, Non-Diverter, Polished RP43028PN

Delta Tub Spout, Non-Diverter, Polished (Discontinued)

  • Mfr # RP43028PN
  • Zoro # G0882194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP43028PN
Zoro #
G0882194
UPC #
034449711135
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Polished Nickel
Type
Faucet
Item
Delta Tub Spout,Non-Diverter,Polished
Number of Holes
Single hole installation
Weight
0.83 lb
Series
Other
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Tub Spout,Non-Diverter,Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.