This item is Discontinued.

Delta Delta Tub Spout, Pull-Up Long Diverter RP36497PB

Delta Tub Spout, Pull-Up Long Diverter (Discontinued)

  • Mfr # RP36497PB
  • Zoro # G0880776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP36497PB
Zoro #
G0880776
UPC #
034449464505
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Polished Brass
Type
Faucet
Item
Delta Tub Spout,Pull-Up Long Diverter
Series
Other
CEC Compliant
T
Weight
1.115 lb
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Tub Spout,Pull-Up Long Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.