This item is Discontinued.

No Product Image Available

Delta Vero Metal Lever Hdl Kit- 3 & 6-Setting Diverter VB (Discontinued)

  • Mfr # RP62962RB
  • Zoro # G3081996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP62962RB
Zoro #
G3081996
UPC #
034449677097
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Vero Metal Lever Hdl Kit
Handle Type
Single Handle Lever
Series
Vero®
Weight
0.3 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Vero Metal Lever Hdl Kit

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.