This item is Discontinued.

Delta Delta Vero Temperature Knob & Cover - 17T Series Stainless RP62959SS

Delta Vero Temperature Knob & Cover - 17T Series Stainless (Discontinued)

  • Mfr # RP62959SS
  • Zoro # G0886909
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP62959SS
Zoro #
G0886909
UPC #
034449635493
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Item
Handle Repair Part Faucet
Type
Faucet
Series
Vero®
Function
Repair Part
Handle Type
Single Handle Lever
Weight
0.66 lb
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Vero Temperature Knob/Cover,17 Srs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.