This item is Discontinued.

Delta Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze RP48689RB

Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (Discontinued)

  • Mfr # RP48689RB
  • Zoro # G0882955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP48689RB
Zoro #
G0882955
UPC #
034449560443
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Venetian Bronze
Item
Handle Repair Part Faucet
Type
Faucet
Series
Vessona®
Function
Repair Part
Handle Type
Single Handle Lever
Weight
0.06 lb
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Vessona Temperature Knob/Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.