This item is Discontinued.

Delta Delta Vict Hand Shw w/Transfer Valve RP33791PBLHP

Delta Vict Hand Shw w/Transfer Valve (Discontinued)

  • Mfr # RP33791PBLHP
  • Zoro # G0880487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP33791PBLHP
Zoro #
G0880487
UPC #
034449443562
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Vict Hand Shw w/Transfer Valve
Finish
Polished Brass
Weight
4.1 lb
Series
Victorian
Handle Type
Single Handle LHP
CEC Compliant
T
Flow Rate (GPM)
1.75

Description

Delta Vict Hand Shw w/Transfer Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.