Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75060-RB
Zoro #
G0874099
UPC #
034449448291
Country of Origin
China
Dimensions
Length
1.91
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
3.44
Height
1.69
Overall Height (In.)
1.69
Depth (In.)
1.91
Overall Width (In.)
3.44
Details
Item
Trip Lever Bath Hardware Accessory
For Use With
Victorian Bath Collection
Type
Accessory
Fixture Type
Tank Toilet
Color/Finish
Venetian Bronze
Finish
Venetian Bronze
Includes
Installation Instruction
Sub-Category
Accessories
Weight
0.907 lb
Series
Victorian®
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Victorian Tank Lever,Venetian Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.