This item is Discontinued.

No Product Image Available

Delta Wall Mount Mounting Kit, Champagne (Discontinued)

  • Mfr # RP76954CZ
  • Zoro # G0892509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP76954CZ
Zoro #
G0892509
UPC #
034449854481
Country of Origin
China

Dimensions

Height
2.13
Depth (In.)
0.5
Width
2.13
Overall Width (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.13
Length
0.5

Details

Finish
Champagne Bronze
Item
Delta Wall Mount Mounting Kit,Champagne
Mounting Type
Wall Mounted
Type
Faucet
Series
Other
Weight
0.3 lb
Handle Type
Single Handle Lever
Number of Holes
Single hole wall mount installation
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Delta Wall Mount Mounting Kit,Champagne

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.