This item is Discontinued.

Delta Delta Windemere, 24", Towel Bar, Oil Bronze 70024-OB

Delta Windemere, 24", Towel Bar, Oil Bronze (Discontinued)

  • Mfr # 70024-OB
  • Zoro # G0873618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70024-OB
Zoro #
G0873618
UPC #
034449709767
Country of Origin
China

Dimensions

Width
26.16
Height
2.16
Depth (In.)
3.5
Length
3.5
Overall Width (In.)
26.16
Overall Height (In.)
2.16
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Oil Rubbed Bronze
Type
Accessory
Series
Windemere®
Weight
1.4 lb
Mfr. Series
Other
Function
Bath Hardware

Description

Delta Windemere,24 In.,Towel Bar,Oil Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.