This item is Discontinued.

Delta Delta Windemere Aerator RP70191

Delta Windemere Aerator (Discontinued)

  • Mfr # RP70191
  • Zoro # G3083168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70191
Zoro #
G3083168
UPC #
034449654036
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.8 gpm
Fits Brand
Windemere
Flow Rate (GPM)
1.8
Weight
0.012 lb
Series
Windemere
CEC Compliant
T

Description

Delta Windemere Aerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.