This item is Discontinued.

No Product Image Available

Delta Windemere Metal Lever Handle Set - Roman Tub Chrome (Discontinued)

  • Mfr # RP62150
  • Zoro # G3081646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP62150
Zoro #
G3081646
UPC #
034449624732
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Chrome
Item
Delta Windemere Metal Lever Handle Set
Handle Type
Two Handle Lever
Weight
0.7 lb
Series
Windemere

Description

Delta Windemere Metal Lever Handle Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.