Delta Woodhurst Handle Assembly - Roman Tub Venetian Bronze (Discontinued)
- Mfr # RP100151RB
- Zoro # G3073727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100151RB
Zoro #
G3073727
UPC #
034449888707
Country of Origin
China
Dimensions
Overall Width (In.)
8
Height
3.38
Width
8
Overall Height (In.)
3.38
Depth (In.)
7.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
7.38
Details
Finish
Venetian Bronze
Type
Faucet
Item
Delta Woodhurst Handle Assembly,Roman
Handle Type
Two Handle Lever
Series
Woodhurst™
Weight
0.5 lb
Function
Repair Part
Handle
Two Handle Lever
Mfr. Series
Excluded
Description
Delta Woodhurst Handle Assembly,Roman
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.