Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100141PC
Zoro #
G3073614
UPC #
034449880619
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
13
Width
0.69
Length
0.69
Height
13
Overall Width (In.)
0.69
Depth (In.)
0.69
Details
Finish
Chrome
Item
Trim Repair Part Faucet
Type
Faucet
Series
Woodhurst™
Function
Repair Part
Weight
0.21 lb
Mfr. Series
Excluded
Description
Delta Woodhurst Lift Rod/Finial,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.