Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84832CZ
Zoro #
G0894128
UPC #
034449899116
Country of Origin
China
Dimensions
Length
0.5
Depth (In.)
0.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.5
Overall Width (In.)
2.5
Height
2.5
Width
2.5
Details
Item
Delta Zura Roman Tub Hand Shower Base
Type
Faucet
Finish
Champagne Bronze
Series
Zura®
Weight
0.558 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Zura Roman Tub Hand Shower Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.