This item is Discontinued.

Delta Delta Zura Roman Tub Spout, 4 Hole, Matte RP84827BL

Delta Zura Roman Tub Spout, 4 Hole, Matte (Discontinued)

  • Mfr # RP84827BL
  • Zoro # G0893884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84827BL
Zoro #
G0893884
UPC #
034449898980
Country of Origin
China

Dimensions

Height
8
Width
2
Depth (In.)
5
Length
5
Overall Height (In.)
8
Overall Width (In.)
2
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Matte Black
Type
Faucet
Item
Delta Zura Roman Tub Spout,4 Hole,Matte
Series
Zura®
Weight
5.188 lb
Number of Holes
4-hole 8-16" installation
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Zura Roman Tub Spout,4 Hole,Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.