
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84846CZ
Zoro #
G0894225
UPC #
034449899376
Country of Origin
China
Dimensions
Depth (In.)
5
Length
5
Height
8
Width
2
Overall Width (In.)
2
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
8
Details
Type
Faucet
Finish
Champagne Bronze
Item
Delta Zura Tub Filler Spout Assembly
Series
Zura®
Weight
4.146 lb
Number of Holes
Single hole installation
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Zura Tub Filler Spout Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.