Zoro Homepage

Dorval Robe Hook

  • Mfr # 75635-CZ

  • Zoro # G101763412


product price: $76.05
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Height
3.75 in
Length
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75635-CZ
Zoro #
G101763412
UPC #
34449896818
Country of Origin
China

Dimensions

Height
3.75 in
Length
4.38 in

Details

Finish
Champagne Bronze
Material
Zinc

Description

Delta Dorval: Robe Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.