Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dorval Two Handle Wall Mount Bathroom Faucet Trim Only

  • Mfr # T3556LF-CZWL

  • Zoro # G401761941


product price: $636.90
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 gpm
Number of Holes
3
CEC Compliant
T
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3556LF-CZWL
Zoro #
G401761941
UPC #
34449907224
Country of Origin
China

Details

Flow Rate
1.2 gpm
Number of Holes
3
CEC Compliant
T
Material
Brass
Green Certification or Other Recognition
CalGreen Certified

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Fits three hole 8 in. wall installations
  • Drain assembly sold separately
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • Rough-In R3500-WL required for installation
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.