Shop DELTA
See all product information
Create Account
Dryden Hand Shower - Roman Tub In Stainless
- Mfr # RP52589SS
- Zoro # G122874777
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
2.31 in
Depth
7 in
Material
ABS - Plastic
Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP52589SS
- Zoro #
- G122874777
- UPC #
- 34449587273
- Country of Origin
- China
- Item
- Handshowers
- Finish
- Stainless
- Material
- ABS - Plastic
Dimensions
- Width
- 2.31 in
- Depth
- 7 in
- Length
- 7.25 in
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.