This item is Discontinued.

Delta Drain Assmbly, Plastc Pop Up, Bthrom RP62472SS

Drain Assmbly, Plastc Pop Up, Bthrom (Discontinued)

  • Mfr # RP62472SS
  • Zoro # G8314070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62472SS
Zoro #
G8314070
UPC #
034449646277
Country of Origin
China

Dimensions

Overall Width (In.)
2.13
Width
2.13
Overall Height (In.)
5
Height
5
Length
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.13

Details

Finish
Stainless
Type
Faucet
Item
Drain Repair Part Faucet
Series
Other
Weight
0.39 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Drain Assmbly,Plastc Pop Up,Bthrom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.