Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driftex Electronic Lavatory Faucet with Proximity Sensing Technology - Trim, 0.5GPM

  • Mfr # 810DPA58TR-CZ

  • Zoro # G208451175


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
42.29 in
Length
51.6 in
Height
37.2 in
Finish
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810DPA58TR-CZ
Zoro #
G208451175
UPC #
55870479579
Country of Origin
Canada

Dimensions

Width
42.29 in
Length
51.6 in
Height
37.2 in

Details

Material
Brass
Finish
Champagne Bronze

Description

Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.


  • The perfect blend of designs and finish with heavy commercial innovations and durability
  • High Arc Spout
  • Hands-free activation, entire spout is sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Mixing valve required
  • 2.5" max. deck thickness
  • Order 061269CZ for 4" optional coverplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.