Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden 6-Setting 3-Port Diverter Trim

  • Mfr # T11951

  • Zoro # G7823787


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
3.38
Green Certification or Other Recognition
CalGreen Certified
Height
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11951
Zoro #
G7823787
UPC #
034449582025
Country of Origin
United States

Dimensions

Length
3.38
Height
4.38
Width
4.38

Details

Item
Diverter Trim,6-Setting,3-Port
Type
Faucet
Finish
Chrome
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Handle
Single Handle Lever
Function
Showering Component
Mfr. Series
Excluded
Series
Drydenâ„¢

Description

The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. The Dryden collection offers a full suite of bathroom products, allowing you to seemlessly coordinate your space. Delta SpotShield Technology helps to keep your product cleaner, longer by resisting water spots and fingerprints. This SpotShield Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Styled with simple, geometric lines to bring a clean, uncluttered look to your space
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.