
Dryden Escutcheon - 17T Series Spotshield Stainless (Discontinued)
- Mfr # RP52583SP
- Zoro # G7731742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP52583SP
Zoro #
G7731742
UPC #
34449837736
Country of Origin
China
Dimensions
Depth (In.)
1
Length
1
Width
1
Height
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1
Overall Width (In.)
1
Details
Item
Trim Repair Part Faucet
Finish
Spotshield Stainless
Type
Faucet
Weight
0.744 lb
Series
Dryden™
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Dryden Escutcheon - 17T Series Spotshield Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.