Dryden Handle Flange and Gasket - Qty 2 Spotshield Stainless (Discontinued)
- Mfr # RP82133SP
- Zoro # G7731812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82133SP
Zoro #
G7731812
UPC #
34449843263
Country of Origin
China
Dimensions
Overall Width (In.)
1.94
Overall Height (In.)
1.94
Width
1.94
Height
1.94
Depth (In.)
0.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
0.38
Details
Finish
Spotshield Stainless
Type
Faucet
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Series
Dryden™
Weight
0.234 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Delta Dryden Handle Flange and Gasket - Qty 2 Spotshield Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.