Dryden Monitor 14 Series Shower Trim Polished Nickel

  • Mfr # T14251-PN

  • Zoro # G4041735


product price:  $433.55
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
8.94
Width
7
Handle Type
Single Handle Lever
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14251-PN
Zoro #
G4041735
UPC #
34449724852
Country of Origin
United States

Dimensions

Depth (In.)
8.94
Width
7
Height
9
Length
8.94
Overall Width (In.)
7
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Polished Nickel
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Handle
Single Handle Lever
CEC Compliant
F
GPM
2.50
Weight
3.48 lb
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Series
Drydenâ„¢

Description

Delta Dryden Monitor® 14 Series Shower Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.