Dryden Monitor® 14 Series Tub & Shower Trim Polished Nickel

  • Mfr # T14451-PN

  • Zoro # G4001284


product price:  $513.40
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
8.94
Length
8.94
Handle Type
Single Handle Lever
Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14451-PN
Zoro #
G4001284
UPC #
34449724876
Country of Origin
United States

Dimensions

Depth (In.)
8.94
Length
8.94
Height
12.5
Width
7
Spout Length
6-1/4
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
12.5

Details

Type
Faucet
Finish
Polished Nickel
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Function
Tub / Shower
Series
Drydenâ„¢
GPM
2.50
CEC Compliant
F
Weight
4.25 lb
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Delta Dryden Monitor® 14 Series Tub & Shower Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.