Dryden Monitor 14 Series Tub & Shower Trim Stainless

  • Mfr # T14451-SS

  • Zoro # G4004434


product price:  $513.40
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
8.94
Length
8.94
Handle Type
Single Handle Lever
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14451-SS
Zoro #
G4004434
UPC #
34449582353
Country of Origin
United States

Dimensions

Depth (In.)
8.94
Length
8.94
Width
7
Height
12.5
Spout Length
6-1/4
Overall Height (In.)
12.5
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Item
Tub & Shower Tub / Shower Faucet
Weight
4.1 lb
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
GPM
2.50
Function
Tub / Shower
Series
Drydenâ„¢
CEC Compliant
F

Description

Delta Dryden Monitor® 14 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.