Dryden Monitor 14 Series Valve Only Trim Champagne Bronze

  • Mfr # T14051-CZ

  • Zoro # G4014374


product price:  $380.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
2.44
Length
2.44
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14051-CZ
Zoro #
G4014374
UPC #
34449661331
Country of Origin
United States

Dimensions

Depth (In.)
2.44
Length
2.44
Height
7
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Overall Width (In.)
7

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever
Series
Drydenâ„¢
Function
Tub / Shower
Weight
2.29 lb
Mfr. Series
1400SeriesUniversal

Description

Delta Dryden Monitor® 14 Series Valve Only Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.