Dryden Monitor 17 Series Shower Trim Venetian Bronze

  • Mfr # T17251-RB-WE

  • Zoro # G4036573


product price:Ā  $537.00
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Overall Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17251-RB-WE
Zoro #
G4036573
UPC #
34449843102
Country of Origin
United States

Dimensions

Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7

Details

Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Series
Dryden
Weight
4.446 lb

Description

Delta Dryden MonitorĀ® 17 Series Shower Trim Venetian Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.