Dryden Monitor 17 Series Valve Only Trim Chrome

  • Mfr # T17051

  • Zoro # G4047064


product price: $287.50
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
2.03
Length
2.03
Handle Type
Single Handle Lever
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17051
Zoro #
G4047064
UPC #
34449582384
Country of Origin
United States

Dimensions

Depth (In.)
2.03
Length
2.03
Height
7
Width
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Function
Tub / Shower
Series
Drydenâ„¢
Weight
2.0 lb
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal

Description

Delta Dryden Monitor® 17 Series Valve Only Trim Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.