
Dryden Monitor 17 Series Valve Only Trim Polished Nickel
Mfr # T17051-PN
Zoro # G4042340
product price: $402.40
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
2.03
Length
2.03
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17051-PN
Zoro #
G4042340
UPC #
34449724890
Country of Origin
United States
Dimensions
Depth (In.)
2.03
Length
2.03
Width
7
Height
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
7
Details
Type
Faucet
Finish
Polished Nickel
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Item
Trim Only Tub / Shower Faucet
Handle
Single Handle Lever
Function
Tub / Shower
Weight
2.0 lb
Series
Drydenâ„¢
Mfr. Series
1700SeriesUniversal
Description
Delta Dryden Monitor® 17 Series Valve Only Trim Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.