Dryden Monitor 17 Series Valve Only Trim Stainless

  • Mfr # T17051-SS

  • Zoro # G4044474


product price:  $404.40
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
2.03
Length
2.03
Handle Type
Single Handle Lever
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17051-SS
Zoro #
G4044474
UPC #
34449582391
Country of Origin
United States

Dimensions

Depth (In.)
2.03
Length
2.03
Height
7
Width
7
Overall Height (In.)
7
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Weight
2.0 lb
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Series
Drydenâ„¢

Description

Delta Dryden Monitor® 17 Series Valve Only Trim Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.