Dryden Spout Flange and Gasket Spotshield Stainless (Discontinued)
- Mfr # RP82132SP
- Zoro # G7731645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82132SP
Zoro #
G7731645
UPC #
34449843270
Country of Origin
China
Dimensions
Overall Width (In.)
2.44
Length
0.38
Overall Height (In.)
2.44
Height
2.44
Width
2.44
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.38
Details
Finish
Spotshield Stainless
Item
Miscellaneous Faucet Repair Part
Function
Repair Part
Type
Faucet
Series
Dryden™
Weight
0.264 lb
Mfr. Series
Excluded
Description
Delta Dryden Spout Flange and Gasket Spotshield Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.