Zoro Homepage

Dryden TempAssure 17T Series Shower Trim Stainless

  • Mfr # T17T251-SS

  • Zoro # G4003439


product price: $909.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.97
Length
9.97
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T251-SS
Zoro #
G4003439
UPC #
34449582162
Country of Origin
United States

Dimensions

Depth (In.)
9.97
Length
9.97
Height
9
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
9

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Item
Shower Only Tub / Shower Faucet
Green Environmental Attribute
N
Weight
4.4 lb
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower
GPM
2.50
Handle
Single Handle Lever
Series
Drydenâ„¢
CEC Compliant
F

Description

Delta Dryden TempAssure® 17T Series Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.