Shop DELTA
See all product information
Create Account
Dryden Towel Ring
Mfr # 75146
Zoro # G0874257
product price:Â $61.39
/eaKey Features
Type
Accessory
Width
6
Height
7.75
Series
Drydenâ„¢
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75146
- Zoro #
- G0874257
- UPC #
- 034449580816
- Country of Origin
- United States
Dimensions
- Width
- 6
- Height
- 7.75
- Length
- 3.5
Details
- Item
- Delta Dryden Towel Ring
- Type
- Accessory
- Series
- Drydenâ„¢
- Finish
- Chrome
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Dryden Towel Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.