Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryden Tub Spout - Pull-Up Diverter

  • Mfr # RP52148RB

  • Zoro # G507047864


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Plastic
Length
7.5
Width (In.)
3.5
Height (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52148RB
Zoro #
G507047864
UPC #
34449587167
Country of Origin
China

Dimensions

Length
7.5
Width (In.)
3.5
Height (In.)
3.5

Details

Item
Showering Component
Finish
Venetian Bronze
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Bronze

Description

  • Pull up to Divert
  • 7-1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.