Shop DELTA
See all product information
Create Account
Dryden Two Handle Centerset Bathroom Faucet Champagne Bronze
- Mfr # 2551-CZMPU-DST
- Zoro # G4021900
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Weight
3.385 lb
Depth (In.)
6.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2551-CZMPU-DST
- Zoro #
- G4021900
- UPC #
- 34449680776
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.31
- Overall Height (In.)
- 6.63
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 4-11/16
- Overall Width (In.)
- 9.5
Details
- Item
- Centerset Lavatory Faucet
- Finish
- Champagne Bronze
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Two Handle Lever
- Weight
- 3.385 lb
- Valve Type
- DIAMOND(TM) Seal Valve
- Series
- Dryden
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
Description
Delta Dryden Two Handle Centerset Bathroom Faucet Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.