This item is Discontinued.

No Product Image Available

Dual Flush, Valve Flapper Seal (Discontinued)

  • Mfr # RP91471
  • Zoro # G8784918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91471
Zoro #
G8784918
UPC #
034449860178
Country of Origin
China

Dimensions

Width
3.25 in
Manufacturers Warranty Length
Toilet Limited Lifetime Warranty
Height
0.13 in
Depth
3.25 in

Details

Item
Flush Valve Part Repair Part Sanitaryware
Type
Dual Flush Valve Flapper Seal
Series
Turner
Weight
0.01 lb

Description

Dual Flush,Valve Flapper Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.