Dual Handle 2 Hole Centerset Lavatory Faucet, Chrome (Discontinued)
- Mfr # 27C4944-LS
- Zoro # G1343004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27C4944-LS
Zoro #
G1343004
UPC #
055870279353
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle other or Two Hole Sink
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
13.1 lb
Item
Centerset Lavatory Faucet
Residential / Commercial
Commercial
CEC Compliant
F
Series
27C4 / 27C5 / 27C6
Flow Rate (GPM)
1.50
Description
Item Delta 27C4/27C5/27C6,4 In.,Cast Deck Mount
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.