This item is Discontinued.

Delta Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome P299601LF

Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (Discontinued)

  • Mfr # P299601LF
  • Zoro # G8325042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P299601LF
Zoro #
G8325042
UPC #
034449652544
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4
Overall Height (In.)
3
Overall Width (In.)
6.5
Depth (In.)
5.84

Details

Faucet Operation
Dual-Handle
Number of Holes
3-hole 4" installation
Finish
Chrome
Handle Type
Two Handle Knob
Number of Handles
2
Weight
2.2 lb
Item
Centerset Lavatory Faucet
Valve Type
Washerless stem cartridge
Flow Rate (GPM)
1.2
CEC Compliant
T
Series
Core

Description

Two Handle,Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.