This item is Discontinued.

Delta Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome P299675LF

Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (Discontinued)

  • Mfr # P299675LF
  • Zoro # G8325243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299675LF
Zoro #
G8325243
UPC #
034449652612
Country of Origin
China

Dimensions

Width
9.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-17/32
Height
3.72
Overall Width (In.)
9.38
Depth (In.)
6.88
Overall Height (In.)
3.72
Length
6.88

Details

Faucet Operation
Dual-Handle
Number of Holes
3-hole 4" installation
Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
3.235 lb
Item
Centerset Lavatory Faucet
Valve Type
Washerless stem cartridge
Type
Faucet
CEC Compliant
T
Series
Claymore™
Flow Rate (GPM)
1.20
Handle
Two Handle Lever
GPM
1.20
Mfr. Series
NoLeadBrass
Function
Lavatory

Description

Two Handle,Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.