This item is Discontinued.

Delta Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome P299695LF

Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (Discontinued)

  • Mfr # P299695LF
  • Zoro # G8801447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P299695LF
Zoro #
G8801447
UPC #
034449652674
Country of Origin
China

Dimensions

Spout Length
3-7/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.72
Overall Width (In.)
10.28
Depth (In.)
5.25

Details

Faucet Operation
Dual-Handle
Number of Holes
3-hole 4" installation
Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
3.983 lb
Item
Centerset Lavatory Faucet
Valve Type
Washerless stem cartridge
Series
Tunbridge
Flow Rate (GPM)
1.20
CEC Compliant
T

Description

Two Handle,Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.