Dual Handle 8" Mount, Delta 27C1/27C2, 8", Widespread Faucet, Chrome (Discontinued)
- Mfr # 27C2943-TI
- Zoro # G1342313
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27C2943-TI
Zoro #
G1342313
UPC #
055870409668
Country of Origin
Canada
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Hooded Lever
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Item
Delta 27C1/27C2,8",Widespread Faucet
Description
Item Delta 27C1/27C2,8 In.,Widespread Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.