Dual Handle Centerset Lavatory Faucet, Chrome 2 Hole (Discontinued)
- Mfr # 27C4944-R7
- Zoro # G1342995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27C4944-R7
Zoro #
G1342995
UPC #
055870330818
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Blade
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
5.25 lb
Item
Centerset Lavatory Faucet
Residential / Commercial
Commercial
CEC Compliant
F
Flow Rate (GPM)
1.50
Series
27C4 / 27C5 / 27C6
Description
Item Delta 27C4/27C5/27C6 Two Handle,4 In.,Deck
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.