Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26C3933-R5
Zoro #
G1341629
UPC #
055870292215
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Lever
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
6.05 lb
Item
Deck-Mount Kitchen Faucet
Flow Rate (GPM)
1.50
CEC Compliant
T
Series
26C3
Description
Item Delta 26C3,8 In.,Cast Deck Mount,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.