This item is Discontinued.

No Product Image Available

Dual Handle Deck-Mount Kitchen Faucet, Chrome (Discontinued)

  • Mfr # 26C3944-TI
  • Zoro # G1341839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26C3944-TI
Zoro #
G1341839
UPC #
055870375543
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual Handle
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Blade
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
6.05 lb
Item
Deck-Mount Kitchen Faucet
CEC Compliant
T
Flow Rate (GPM)
1.50
Series
26C3

Description

Item Delta 26C3,8 In.,Cast Deck Mount Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.