Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless

  • Mfr # BT2710-SS

  • Zoro # G8794742


product price: $250.60
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2710-SS
Zoro #
G8794742
UPC #
034449624565
Country of Origin
China

Dimensions

Spout Length
6-7/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.16
Height
4.5
Length
9.16
Overall Height (In.)
4.5
Overall Width (In.)
10.16
Depth (In.)
9.16

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Number of Handles
2
Flow Outlet Type
Aerator
Weight
3.82 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
Type
Faucet
Finish
Stainless
Series
Foundations®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Roman Tub,Trim BT2710-SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.