Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless BT2796-SS

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)

  • Mfr # BT2796-SS
  • Zoro # G8794261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2796-SS
Zoro #
G8794261
UPC #
034449624282
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.94
Spout Length
7-13/16
Height
7.13
Depth (In.)
9.84
Overall Height (In.)
7.13
Length
9.84
Overall Width (In.)
10.94

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Number of Handles
2
Weight
3.43 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Type
Faucet
Valve Type
Washerless stem cartridge
Finish
Stainless
Residential / Commercial
Commercial
Series
Windemere®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Roman Tub,Trim BT2796-SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.